Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union Union, 1" Pipe, Threaded, Steel, Class 602

  • Mfr # 0838503428

  • Zoro # G5284727


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Union
Fitting Connection Type
Threaded
Pipe Fitting Material
Steel
Pipe Size (Fittings)
1"
Class
Class 602
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0838503428
Zoro #
G5284727
UPC #
662428909565
Country of Origin
India

Dimensions

Pipe Size (Fittings)
1"
Outside Dia.
4-1/2"

Details

Specific Fitting Shape
Union
Fitting Connection Type
Threaded
Pipe Fitting Material
Steel
Class
Class 602
Item
Union
Standards
NACE MR0175, API RP 14E
Saturated Steam Pressure
6000 psi
Pipe Fitting Schedule/Class
Class 602
Pipe Fitting Connection Type
Threaded
Specific Pipe Fitting Shape
Union
Fitting Schedule/Class
Class 602
Number of Holes
2
Basic Pipe Fitting Material
Metal
Max. Pressure
9000 psi
Basic Pipe Fitting Shape
Union

Description

Hammer Union, Steel, Class Class 602

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.