Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union Union, 2-1/2" Pipe, Threaded, Steel, Class 200

  • Mfr # 0838500689

  • Zoro # G5284851


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Union
Fitting Connection Type
Threaded
Pipe Fitting Material
Steel
Pipe Size (Fittings)
2-1/2"
Class
Class 200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0838500689
Zoro #
G5284851
UPC #
662428909367
Country of Origin
India

Dimensions

Pipe Size (Fittings)
2-1/2"
Outside Dia.
7-29/32"

Details

Specific Fitting Shape
Union
Fitting Connection Type
Threaded
Pipe Fitting Material
Steel
Class
Class 200
Item
Union
Standards
NACE MR0175, API RP 14E
Max. Pressure
3000 psi
Number of Holes
2
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Union
Saturated Steam Pressure
2000 psi
Fitting Schedule/Class
Class 200
Basic Pipe Fitting Shape
Union
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side B Gender
Female

Description

Union, Class Class 200, NPT, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.