Zoro Homepage

Union Union, 2" Pipe, Threaded, Steel, Class 206

  • Mfr # 0838501323

  • Zoro # G5284772


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Union
Fitting Connection Type
Threaded
Pipe Fitting Material
Steel
Pipe Size (Fittings)
2"
Class
Class 206
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0838501323
Zoro #
G5284772
UPC #
662428909411
Country of Origin
India

Dimensions

Pipe Size (Fittings)
2"
Outside Dia.
5-29/32"
Pipe Size - Pipe Fitting
2 in

Details

Specific Fitting Shape
Union
Fitting Connection Type
Threaded
Pipe Fitting Material
Steel
Class
Class 206
Item
Union
Standards
NACE MR0175, API RP 14E
Fitting Schedule/Class
Class 206
Max. Pressure
3000 psi
Pipe Fitting Connection Type
Threaded
Pipe Fitting Schedule/Class
Class 206
Specific Pipe Fitting Shape
Union
Saturated Steam Pressure
1000 psi
Basic Pipe Fitting Material
Metal
Number of Holes
2
Basic Pipe Fitting Shape
Union
Fitting Shape
Union
Pressure Level
High Pressure (1000-3000 psi)
Class/Pressure
Class 206

Description

Hammer Union, Steel, Class Class 206

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.