Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union Union, 3" Pipe, Threaded, Steel, Class 300

  • Mfr # 0838500044

  • Zoro # G5284894


product price: $62.19
/ea

Key Features

Specific Fitting Shape
Union
Fitting Connection Type
Threaded
Pipe Fitting Material
Steel
Pipe Size (Fittings)
3"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0838500044
Zoro #
G5284894
UPC #
-
Country of Origin
India

Dimensions

Pipe Size (Fittings)
3"
Pipe Size - Pipe Fitting
3 in
Outside Dia.
6-1/4"
Pipe Size
3"
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Union
Fitting Connection Type
Threaded
Pipe Fitting Material
Steel
Class
Class 300
Item
Union
Standards
API RP 14E, NACE MR0175
Pipe Fitting Schedule/Class
Class 100
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 100
Saturated Steam Pressure
1000 psi
Max. Pressure
1500 psi
Specific Pipe Fitting Shape
Union
Number of Holes
2
Application
Natural Gas, Oil
Basic Pipe Fitting Shape
Union
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
For Pipe Schedule
80
Fitting Side B Type
NPT
Maximum Operating Pressure
1,500 psi
Color
Black
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Fitting Side B Gender
Female

Description

Union, Malleable Iron, Class Class 300, For Pipe Schedule 80, 3 in, Female, NPT, 3 in, Female, NPT, 1,500 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.