Shop CATCHMASTER
See all product information
Create Account
Flying Insect Killer
Mfr # 45091609
Zoro # G022707694
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Number of Lamps Required
4
Includes
(2) Replaceable Glue Boards
Features
Dual Glueboards Provide Maximum Catch Area, Electronic Ballast, Shatterproof Bulbs
Number of Lamps Included
4
Overall Width
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45091609
- Zoro #
- G022707694
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 21 in
- Overall Height
- 12 1/2 in
- Overall Depth
- 2 1/2 in
Details
- Number of Lamps Required
- 4
- Includes
- (2) Replaceable Glue Boards
- Features
- Dual Glueboards Provide Maximum Catch Area, Electronic Ballast, Shatterproof Bulbs
- Item
- Flying Insect Killer
- Number of Lamps Included
- 4
- Application
- Commercial, Industrial
- Housing Material
- Aluminum
- Total Lamp Wattage
- 36 W
- Coverage Area - Maximum
- 2,900 sq ft
Description
Flying Insect Killer, Number of Lamps Included 4, Coverage Area - Maximum 2,900 sq ft, Total Lamp Wattage 36 W, Housing Material Aluminum, Overall Height 12 1/2 in, Overall Width 21 in, Overall Depth 2 1/2 in, Application Commercial, Industrial, Diameter Not Applicable, Features Dual Glueboards Provide Maximum Catch Area, Electronic Ballast, Shatterproof Bulbs, Includes (2) Replaceable Glue Boards, Number of Lamps Required 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.