Shop CATCHMASTER
See all product information
Create Account
Flying Insect Killer
Mfr # 921-BLK-SP
Zoro # G522707682
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Coverage Area - Maximum
590 sq ft
Number of Lamps Included
1
Overall Width
18 1/8 in
Overall Height
4 1/2 in
Overall Depth
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 921-BLK-SP
- Zoro #
- G522707682
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 18 1/8 in
- Overall Height
- 4 1/2 in
- Overall Depth
- 4 1/2 in
Details
- Coverage Area - Maximum
- 590 sq ft
- Number of Lamps Included
- 1
- Total Lamp Wattage
- 15 W
- Application
- Commercial
- Item
- Flying Insect Killer
- Features
- Black Powder Coating, Shatterproof Bulbs
- Housing Material
- Aluminum
Description
Flying Insect Killer, Number of Lamps Included 1, Coverage Area - Maximum 590 sq ft, Total Lamp Wattage 15 W, Housing Material Aluminum, Overall Height 4 1/2 in, Overall Width 18 1/8 in, Overall Depth 4 1/2 in, Application Commercial, Features Black Powder Coating, Shatterproof Bulbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov