
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
911
Zoro #
G702702391
UPC #
29049009119
Country of Origin
China
Dimensions
Overall Height
5.1
Overall Length
21
Overall Width
8.1
Outside Diameter
7
Description
The 17"L x 8"H Catchmaster 911 Insect Light Trap is economical, easy to maintain and discreet. Houseflies and other nuisance flying insects are initially attracted to the UV light and further lured in and trapped by the pre-baited glue board hidden within the removable tray. 120V. Trap includes two bulbs and one glue board.
Replacement glue boards sold separately, Item #127500. Replacement bulbs are also available. If your trap was purchased before July 2012 or after June 2016, order Item #145869. If your trap was purchased between July 2012-May 2016, order Item #214375.
Replacement glue boards sold separately, Item #127500. Replacement bulbs are also available. If your trap was purchased before July 2012 or after June 2016, order Item #145869. If your trap was purchased between July 2012-May 2016, order Item #214375.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.