400 Pro Laser Welded Narrow Gullet Asphalt Diamond Blade 16-In - 400mm

  • Mfr # DA32035U

  • Zoro # G410369367


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Length
17.7
Blade Material
Steel
Includes
Reducing Rings
Width
0.2
Inside Diameter
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA32035U
Zoro #
G410369367
UPC #
-
Country of Origin
Thailand

Dimensions

Length
17.7
Width
0.2
Inside Diameter
1"
Outside Diameter
16"

Details

Blade Material
Steel
Includes
Reducing Rings
Shape
Round

Description

Trade Quality tool offering excellent cutting & grinding characteristics while providing great value


  • •High Output Products that perform at the top of their class across a wide range of applications
  • •Provides great Cutting and Grinding Speed
  • •Laser Welded Narrow Gullet Asphalt Diamond Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.