Shop DEWALT

7-1/4 in. D X 5/8 in. Tungsten Carbide Tipped Circular Saw Blade Set 24 teeth 3 pk, 3PK

  • Mfr # DWA271424PK3

  • Zoro # G515499822


product price:  $40.39
/pk 3, $13.46/ea

Key Features

Width
7.15 in
Length
0.3 in
Depth
7.15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA271424PK3
Zoro #
G515499822
UPC #
885911934602
Country of Origin
Viet Nam

Dimensions

Width
7.15 in
Length
0.3 in
Depth
7.15 in

Description

  • LONG LASTING: Cut through tough applications with state-of-the art engineering
  • COOL CUTTING PERFORMANCE: Limit binding, warping, or burning the workpiece with a proprietary heat-vent design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.