
18V Brushless 5 in. Pruning Saw, Battery and Charger Included
Mfr # DG231
Zoro # G212329675
product price: $192.30
/ea
Free Shipping & Returns
Key Features
Bare Tool/Battery Included
Battery Included
Voltage
18V
Includes
(1) - DG231 18V 5" Cordless Pruning Saw; (1) - Blade Sheath; (1) - DXB4 18V 4.0Ah Battery; (1) - DXC4 4.0A Battery Charger
Chain Pitch
19/64"
Motor
Brushless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG231
Zoro #
G212329675
UPC #
-
Country of Origin
China
Dimensions
Bar Length
5"
Tool Width
7.94 in
Tool Height
3 in
Overall Length
13.14 in
Details
Bare Tool/Battery Included
Battery Included
Item
Pruning Saw
Voltage
18V
Includes
(1) - DG231 18V 5" Cordless Pruning Saw; (1) - Blade Sheath; (1) - DXB4 18V 4.0Ah Battery; (1) - DXC4 4.0A Battery Charger
Chain Pitch
19/64"
Motor
Brushless
Oil Tank Capacity
1.01 oz.
Chain Brake
Yes
Chain Speed
32.8 ft/s
Chain Gauge
0.043"
Color
Black
Description
The CAT DG231 18V Brushless 5'' Cordless Pruning Saw uses advanced technology and design to enhance power and performance for a wide range of cutting and trimming tasks. Built with a High-Efficiency Brushless Motor, this cordless pruning saw delivers 25% more power, 50% longer run time, and 10X longer life than brushed-motor alternatives. Featuring an ultra-compact and lightweight design, this 4.1-lb. pruning saw is incredibly easy to maneuver and comfortable to carry. This enhanced portability makes the DG231 ideal for a variety of on-the-go cutting applications-such as bucking firewood at a campsite, clearing brush on a hunting trail, maintaining large properties, and much more. The 5'' bar length is also sized to take on a several everyday cutting jobs-such as pruning and removing branches, delimbing felled trees, and quickly trimming shrubs. Automatic Chain Tensioning is made possible by a spring-loaded system that achieves the perfect tension for every cut-you never have to worry about making adjustments. The pruning saw's Onboard Chain Lubrication capability also makes it easier to oil the chain so you can enjoy consistently smooth performance, prevent wear, and save time on maintenance. In addition to being more manageable than a standard-sized chainsaw, the 18V cordless pruning saw is optimized for safety. For example, the Retractable Bar and Chain Guard offers protection from the blade but remains easy to adjust during operation. When cutting from above, the retractable guard will automatically pull back. The guard can also be manually retracted to support undercutting. The saw also is equipped with a Guarded Handle Design to increase safety and security during operation. Power the pruning saw with any battery that's part of the Cat 1 For All platform-including the 2.0Ah Li-Ion, 4.0Ah Li-Ion, or 5.0Ah Graphene models. For optimal performance and run time, choose the 5.0Ah Graphene battery over lithium-ion options. The 1 For ALL battery platform is a rechargeable, interchangeable system that supports all tools within the expansive 18V cordless product line from Cat.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.