Shop CATERPILLAR TOWMOTOR -AFTER MARKET PARTS
See all product information
Create Account
Hydraulic Cylinder Repair Kit- 2 X 4-1/2
Mfr # 914206
Zoro # G812044183
product price:Â $45.59
/eaKey Features
Shank Dia. (In.)
4-1/2"
Bore Dia. (In.)
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 914206
- Zoro #
- G812044183
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Dia. (In.)
- 4-1/2"
- Bore Dia. (In.)
- 2"
Description
TM-914206, 2 X 4.500
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.