7.5" x 4.25" Pre-rolled Red and Green Napkins Clear Cutlery 100 PK

  • Mfr # 119995

  • Zoro # G600914810


product price:  $104.99
/pk 100, $1.05/ea
Free Shipping & Returns

Key Features

Material
Paper
Color
Red
Includes
100 CaterWrap cutlery rolls
Weight
0.0745
Overall Width
0.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
119995
Zoro #
G600914810
UPC #
74031046344
Country of Origin
United States

Dimensions

Length
4.25
Overall Width
0.01
Overall Height
17
Height
0.75
Width
7.75
Overall Length
15

Details

Material
Paper
Color
Red
Includes
100 CaterWrap cutlery rolls
Weight
0.0745

Description

Spread holiday cheer at your event or business with help from our 7.5" x 4.25" Pre-rolled CaterWrap Red and Green Napkins with Clear Cutlery 100 ct. Each cutlery roll includes one red or green napkin (50 of each) wrapped around a clear plastic fork, spoon, and knife. The roll is secured with a napkin band with a festive holly design. The premium napkin is thick, soft, and looks like real linen, while the cutlery is heavyweight. Grab these CaterWrap rolls for your event or restaurant today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.