Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Caulk Master Pneumatic Caulk Gun, 10.3 and 30 oz. PG151

Pneumatic Caulk Gun, 10.3 and 30 oz. (Discontinued)

  • Mfr # PG151
  • Zoro # G0643474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG151
Zoro #
G0643474
UPC #
037103173188
Country of Origin
Mexico

Dimensions

Cartridge Size
10.3 and 30 oz.
Hose Length
3 ft.

Details

Item
Pneumatic Caulk Gun
Grip
Pistol
Pressure Range
0 to 70 psi
Air Inlet
1/4" npt
Retainer Type
Twist Lock
Features
High Impact Barrel for 10.5 Ounce Cartridge and Plastic Barrel and Adapter for 30 Ounce Cartridge
Cartridge Type
Cartridge
Application
For Low and Medium Viscosity Materials like Sealants, Caulk and Adhesives
Barrel Material
Plastic

Description

Pneumatic Caulk Gun, Cartridge Type Cartridge, Cartridge Size 10.3 and 30 oz., Plastic Barrel Material, Hose Length 3 ft., Air Inlet 1/4 In. NPT, Pressure Range 0 to 70 psi, Twist Lock Retainer Type, Pistol Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.