This item is Discontinued.

Cb Distributing 2 ft. 18AWG Power Cord - IEC320C14 to IEC320C13 - Blue ST633742

2 ft. 18AWG Power Cord - IEC320C14 to IEC320C13 - Blue (Discontinued)

  • Mfr # ST633742
  • Zoro # G215756775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST633742
Zoro #
G215756775
UPC #
652513815062
Country of Origin
China

Description

When working in a wiring closet or a cabinet space is limited and cords can easily be misidentified and disconnected causing detrimental downtime. Perform maintenance tasks with confidence by using color power cords in a data environment allowing for quick and accurate identification of equipment.Power UpConnect PDUs to servers switches or other data center equipment. This cable can deliver 10 Amps up to 250 Volts to any connected device ensuring correct operating powerLevel UpEach color power cable is constructed to the highest industry standards to ensure high-quality installs and deliver the stability and durability that is needed for reliable network performance.Maintain ExcellenceAllow IT technicians to perform maintenance tasks with confidence and easily locate equipment based on functionality or location saving both time and money using color coded power cables. Features -Full length color jacket with matched color connectors -Constructed of heavy duty 18AWG conductors -Rated up to 250V 10A -UL listed and TAA compliant Specifications - Color: Blue - Size: 2' - Dimension: 0.5 H x 5 W x 7 L - Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.