Zoro Homepage

8 in. Displayport M To Dvi F

  • Mfr # ST635607

  • Zoro # G815768123


product price: $36.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST635607
Zoro #
G815768123
UPC #
652513885003
Country of Origin
China

Description

This adapter converter is an ideal solution for adapting the Display Port output of a laptop so that it may be connected to a computer monitor which accepts a DVI-D input.This adapter carries a digital video signal supports up to a 1920x1200 resolution and meets the requirements of high performance applications.Features -Adapts a Display Port output to Single-Link DVI-D -Carries a digital video signal -Supports up to a 1920x1200 resolution -Color : Black -Voltage Rating - 30v -Conductor Resistance - @ 20Degree C max -Insulation Resistance - 10MO/km -Time Delay - 5.2ns/m max -Weight : 0.116 LBS.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.