Zoro Homepage

Rigid Plate Caster, Gray, Load 400, 4"

  • Mfr # CDP-Z-64

  • Zoro # G0726938


product price: $34.79
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Strap
Wheel Dia.
6in
Wheel Width
2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP-Z-64
Zoro #
G0726938
UPC #
691054630222
Country of Origin
United States

Dimensions

Wheel Dia.
6in
Wheel Width
2in
Mounting Plate Size
4in x 4-1/2in
Mounting Bolt Dia.
3/8in
Overall Height
7-1/2in

Details

Item
Rigid Plate Caster,Gray,Load 400,4"
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Strap
Load Rating
1000 lb.
Wheel Bearing Type
Ball
Wheel Hardness Rating
87 Shore A
Tread Shape
Donut Tread
Caster Frame Material
Steel
Core Color
Silver
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8" x 3-5/8"
Inside Bolt Hole Spacing
3" x 3"
Frame Finish
Zinc Plated
Thread Guards
No
Caster Temp. Range Available
Yes
Wheel Color
Orange
Caster Brake Included
Yes
Wheel Core Material
Aluminum

Description

Rigid Plate Caster,Gray,Load 400,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.