Zoro Homepage

Swivel Plate Caster, CC Apex, 4"

  • Mfr # CDP-Z-9

  • Zoro # G0726682


product price: $63.59
/ea

Key Features

Wheel/Tread Material
Polyurethane
Wheel Dia.
4in
Wheel Width
2in
Load Rating
750 lb.
Wheel Bearing Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP-Z-9
Zoro #
G0726682
UPC #
691054629677
Country of Origin
United States

Dimensions

Wheel Dia.
4in
Wheel Width
2in
Mounting Plate Size
4in x 4-1/2in
Mounting Bolt Dia.
3/8in
Overall Height
5-5/8in

Details

Item
Plate Caster
Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Polyurethane
Load Rating
750 lb.
Wheel Bearing Type
Ball
Wheel Hardness Rating
87 Shore A
Tread Shape
Donut Tread
Caster Frame Material
Steel
Core Color
Silver
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8" x 3-5/8"
Inside Bolt Hole Spacing
3" x 3"
Thread Guards
No
Wheel Color
Orange
Caster Brake Included
No
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Swivel Raceway Type
Double Ball
Wheel Core Material
Aluminum

Description

Plate Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.