Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, Load Rating 1250, 8"

  • Mfr # CDP-Z-294

  • Zoro # G0729939


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Polyurethane
Wheel Dia.
8in
Wheel Width
2in
Load Rating
1250 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP-Z-294
Zoro #
G0729939
UPC #
680031475499
Country of Origin
United States

Dimensions

Wheel Dia.
8in
Wheel Width
2in
Mounting Plate Size
4in x 4-1/2in
Mounting Bolt Dia.
3/8in
Overall Height
9-1/2in

Details

Item
Swivel Plate Caster,Load Rating 1250,8"
Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Polyurethane
Load Rating
1250 lb.
Wheel Bearing Type
Ball
Wheel Hardness Rating
87 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8" x 3-5/8"
Inside Bolt Hole Spacing
3" x 3"
Caster Temp. Range Available
Yes
Caster Brake Included
No
Frame Finish
Zinc Plated
Wheel Color
Orange
Replacement Wheel
Mfr. No. CDP-G-83
Thread Guards
No
Wheel Core Material
Aluminum
Swivel Raceway Type
Double Ball

Description

Swivel Plate Caster,Load Rating 1250,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.