Cc Apex

Swivel Plate Caster, w/Brake, Pedal, 8" (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Plate Casters

Key Features

  • Caster Brake Included Yes
  • Caster Sub-Type Kingpinless Swivel
  • Caster Wheel Shape Standard
  • Caster Wheel/Tread Material Polyurethane
  • Load Rating 1250 lb.
See all product information

Product Information

  • Brand Cc Apex
  • MFR # CDP-Z-296
  • Zoro # G0729893
  • UPC #
    680031475512
  • Country of Origin United States
  • Category Plate Casters

Dimensions

Overall Height 9-1/2"
Wheel Dia. 8"
Wheel Width 2"
Mounting Bolt Dia. 3/8"
Plate Size 4" x 4-1/2"

Details

Caster Brake Included Yes
Caster Sub-Type Kingpinless Swivel
Caster Wheel Shape Standard
Caster Wheel/Tread Material Polyurethane
Load Rating 1250 lb.
Number of Wheels 1
Replacement Wheel 132C01
Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
Caster Wheel Bearings Ball
Inside Bolt Hole Spacing 3" x 3"
Caster Swivel Lock Type Pedal
Thread Guards No
Caster Product Group Swivel with Brake
Caster Temp. Range Available Yes
Wheel Color Orange
Caster Raceway Double Ball
Frame Material Steel
Item Swivel Plate Caster,w/Brake,Pedal,8"
Caster Core Material Aluminum
Durometer 87 Shore A
Core Color Silver
Frame Finish Zinc Plated

Description

Swivel Plate Caster,w/Brake,Pedal,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products