Zoro Homepage

Swivel Stem Caster, CC Apex, Gray, 5"

  • Mfr # CDP-Z-114

  • Zoro # G0727671


product price: $38.69
/ea

Key Features

Wheel Width
1-1/4"
Load Rating
450 lb.
Number of Wheels
1
Caster Temp. Range Available
Yes
Inside Bolt Hole Spacing
1-3/4" x 2-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP-Z-114
Zoro #
G0727671
UPC #
691054630727
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Overall Height
6-1/4"
Plate Size
2-3/8" x 3-5/8"
Wheel Dia.
5"
Mounting Bolt Dia.
5/16"

Details

Item
Stem Caster
Load Rating
450 lb.
Number of Wheels
1
Caster Temp. Range Available
Yes
Inside Bolt Hole Spacing
1-3/4" x 2-5/8"
Caster Core Material
Aluminum
Replacement Wheel
131Y67
Caster Swivel Lock Type
No Lock Included
Outside Bolt Hole Spacing
1-3/4" x 3"
Frame Material
Steel
Thread Guards
No
Caster Brake Included
No
Core Color
Silver
Frame Finish
Zinc Plated
Caster Wheel Bearings
Ball
Caster Product Group
Rigid Caster
Caster Sub-Type
Rigid
Durometer
87 Shore A
Caster Wheel Shape
Donut Tread
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Gray

Description

Stem Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.