Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, Expanding Adapter, 4"

  • Mfr # CDP-Z-91

  • Zoro # G0727428


product price: $34.85
/ea

Key Features

Caster Stem Type
Expanding Adapter
Wheel Width
1-1/4"
Load Rating
300 lb.
Stem Length
2-3/4"
Number of Wheels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP-Z-91
Zoro #
G0727428
UPC #
691054630499
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Stem Length
2-3/4"
Caster Thread Size
1/2-13
Wheel Dia.
4"
Overall Height
5"
Stem Dia.
0.720" to 0.851"

Details

Item
Stem Caster
Caster Stem Type
Expanding Adapter
Load Rating
300 lb.
Number of Wheels
1
Caster Brake Included
No
Caster Sub-Type
Swivel
Wheel Color
Gray
Replacement Wheel
131Y66
Caster Raceway
Double Ball
Caster Product Group
Swivel Caster
Core Color
Silver
Frame Finish
Zinc Plated
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Aluminum
Caster Wheel Bearings
Ball

Description

Stem Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.