Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, Expanding Adapter, 5", Caster Thread Size: 1/2-13

  • Mfr # CDP-Z-139

  • Zoro # G0728399


product price: $34.99
/ea

Key Features

Caster Stem Type
Expanding Adapter
Wheel Width
1-1/4"
Load Rating
300 lb.
Stem Length
2-3/4"
Number of Wheels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP-Z-139
Zoro #
G0728399
UPC #
691054630970
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Stem Length
2-3/4"
Caster Thread Size
1/2-13
Wheel Dia.
5"
Overall Height
6"
Stem Dia.
1.790" to 1.850"

Details

Item
Stem Caster
Caster Stem Type
Expanding Adapter
Load Rating
300 lb.
Number of Wheels
1
Caster Sub-Type
Swivel
Caster Wheel/Tread Material
Polyurethane
Replacement Wheel
131Y65
Caster Core Material
Aluminum
Frame Finish
Zinc Plated
Wheel Color
Orange
Caster Brake Included
No
Caster Raceway
Double Ball
Caster Wheel Bearings
Ball
Core Color
Silver
Caster Product Group
Swivel Caster

Description

Swivel Stem Caster,Expanding Adapter,5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.