Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, w/Brake, Side Strap, 5"

  • Mfr # CDP-Z-112

  • Zoro # G0727647


product price: $49.59
/ea

Key Features

Wheel Width
1-1/4"
Load Rating
450 lb.
Number of Wheels
1
Caster Brake Included
Yes
Thread Guards
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP-Z-112
Zoro #
G0727647
UPC #
691054630703
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Plate Size
2-3/8" x 3-5/8"
Wheel Dia.
5"
Mounting Bolt Dia.
5/16"
Overall Height
6-1/4"

Details

Item
Stem Caster
Load Rating
450 lb.
Number of Wheels
1
Caster Brake Included
Yes
Thread Guards
No
Outside Bolt Hole Spacing
1-3/4" x 3"
Inside Bolt Hole Spacing
1-3/4" x 2-5/8"
Durometer
87 Shore A
Caster Sub-Type
Swivel
Replacement Wheel
131Y67
Frame Finish
Zinc Plated
Caster Raceway
Double Ball
Core Color
Silver
Wheel Color
Gray
Frame Material
Steel
Caster Product Group
Swivel with Brake
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Aluminum
Caster Wheel Bearings
Ball
Caster Temp. Range Available
Yes
Caster Swivel Lock Type
Side Strap
Caster Wheel Shape
Donut Tread

Description

Stem Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.