Zoro Homepage

Swivel Stem Caster, w/Brake, Side Strap, 5"

  • Mfr # CDP-Z-118

  • Zoro # G0727741


product price: $47.49
/ea

Key Features

Caster Stem Type
Threaded
Wheel Width
1-1/4"
Load Rating
300 lb.
Stem Length
1-1/2"
Caster Brake Type
Side Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP-Z-118
Zoro #
G0727741
UPC #
691054630765
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Stem Length
1-1/2"
Caster Thread Size
1/2-13
Overall Height
6"
Wheel Dia.
5"
Stem Dia.
1/2"

Details

Item
Stem Caster
Caster Stem Type
Threaded
Load Rating
300 lb.
Caster Brake Type
Side Strap
Number of Wheels
1
Caster Raceway
Double Ball
Caster Brake Included
Yes
Caster Wheel/Tread Material
Polyurethane
Frame Finish
Zinc Plated
Replacement Wheel
131Y65
Caster Wheel Bearings
Ball
Core Color
Silver
Wheel Color
Orange
Caster Core Material
Aluminum
Caster Product Group
Swivel Caster with Brake
Caster Sub-Type
Swivel

Description

Stem Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.