Swivel Stem Caster, w/Brake, Total Lock, 5", Stem Dia.: 1.178" to 1.303"
Mfr # CDP-Z-134
Zoro # G0728091
product price: $47.69
/eaKey Features
Caster Stem Type
Expanding Adapter
Wheel Width
1-1/4"
Load Rating
300 lb.
Stem Length
2-3/4"
Caster Brake Type
Total Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CDP-Z-134
Zoro #
G0728091
UPC #
691054630925
Country of Origin
United States
Dimensions
Wheel Width
1-1/4"
Stem Length
2-3/4"
Overall Height
6"
Wheel Dia.
5"
Stem Dia.
1.178" to 1.303"
Caster Thread Size
1/2-13
Details
Item
Stem Caster
Caster Stem Type
Expanding Adapter
Load Rating
300 lb.
Caster Brake Type
Total Lock
Number of Wheels
1
Caster Wheel/Tread Material
Polyurethane
Caster Brake Included
Yes
Caster Sub-Type
Swivel
Wheel Color
Orange
Replacement Wheel
131Y65
Caster Product Group
Swivel Caster with Brake
Core Color
Silver
Caster Raceway
Double Ball
Caster Wheel Bearings
Ball
Frame Finish
Zinc Plated
Caster Core Material
Aluminum
Description
Swivel Stem Caster,w/Brake,Total Lock,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.