Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster, Blue Rubber, 5", Caster Thread Size: 1/2-13

  • Mfr # CDP-Z-275

  • Zoro # G0728861


product price: $34.59
/ea

Key Features

Caster Stem Type
Expanding Adapter
Wheel Width
1-1/4"
Load Rating
300 lb.
Stem Length
2-3/4"
Number of Wheels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP-Z-275
Zoro #
G0728861
UPC #
680031475307
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Stem Length
2-3/4"
Caster Thread Size
1/2-13
Wheel Dia.
5"
Stem Dia.
0.928" to 1.029"
Overall Height
6"

Details

Item
Stem Caster
Caster Stem Type
Expanding Adapter
Load Rating
300 lb.
Number of Wheels
1
Frame Finish
Zinc Plated
Caster Sub-Type
Swivel
Replacement Wheel
132A49
Caster Brake Included
No
Caster Wheel/Tread Material
Thermoplastic Rubber
Core Color
Beige
Caster Raceway
Double Ball
Wheel Color
Blue
Caster Core Material
Polyolefin
Caster Product Group
Swivel Caster
Caster Wheel Bearings
Ball

Description

Swivel Stem Caster,Blue Rubber,5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.