Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Plate Caster, w/Brake, Pedal, 5", Caster Wheel Shape: Standard

  • Mfr # CDP-Z-201

  • Zoro # G0728660


product price: $69.39
/ea

Key Features

Wheel/Tread Material
Nylon
Caster Brake Type
Pedal
Wheel Dia.
5in
Wheel Width
2in
Load Rating
1250 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDP-Z-201
Zoro #
G0728660
UPC #
691054631595
Country of Origin
United States

Dimensions

Wheel Dia.
5in
Wheel Width
2in
Mounting Plate Size
4in x 4-1/2in
Mounting Bolt Dia.
3/8in
Overall Height
6-1/2in

Details

Item
Swivel Plate Caster,w/Brake,Pedal,5"
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
Pedal
Load Rating
1250 lb.
Wheel Bearing Type
Ball
Wheel Hardness Rating
75 Shore D
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8" x 3-5/8"
Inside Bolt Hole Spacing
3" x 3"
Wheel Color
Gray
Replacement Wheel
131Z96
Caster Temp. Range Available
Yes
Caster Brake Included
Yes
Thread Guards
No
Frame Finish
Zinc Plated
Wheel Core Material
Nylon
Swivel Raceway Type
Double Ball

Description

Swivel Plate Caster,w/Brake,Pedal,5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.