Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canada Inspired Maple Leaf Branding Iron Grill Accessory

  • Mfr # 9500298

  • Zoro # G115762197


product price: $15.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9500298
Zoro #
G115762197
UPC #
850104002734
Country of Origin
China

Description

Celebrate Canadian heritage or the next Toronto hockey victory in style. Now you can be the ultimate grill master by branding your grilled food with this portable ceramic coated cast iron grill rack that turns ordinary grilled meat into works of art. Features -Canadian Maple Leaf Grill Iron -Sear the maple leaf onto the surface of your favorite meat. -Comfortably rests on most gas grill racks as well as larger charcoal burning grills -Simply set the branding iron on your existing grill rack and preheat your grill to its highest setting preferably over 300 degrees -Place your chicken or meat directly on the heated team logo searing the image onto the meat as it cooks -Depending on the type of meat it typically takes between 20 seconds - 2 minutes to sear the image on. -Once you have seared on your image you can reduce your cooking heat to your preferred cooking temperature and cook your meat to your satisfaction. Specifications - Overall Dimensions: 5.5in diameter - Searing Surface: 3in diameter - Material: Cast iron - Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.