NCAA Boston College Eagles BBQ Apron Tote Pro Grill Set, Heavy Duty BBQ Apron For Men
- Mfr # 635-88-179-054-0
- Zoro # G516452895
Key Features
Specifications
Product Information
- MFR #
- 635-88-179-054-0
- Zoro #
- G516452895
- UPC #
- 99967346801
- Country of Origin
- China
Dimensions
- Height
- 1 in
- Width
- 24 in
- Length
- 29 in
Details
- Color
- Black
- Type
- Bbq Accessories
- Team
- Boston College Eagles
- Team Mascot
- Eagles
Description
There's no mistaking who's the chef when you wear the BBQ Apron Tote Pro, a bbq set and apron that conveniently folds into an easy-to-carry tote complete with an adjustable shoulder strap. Keep your shirt clean and your hair pristine with the polyester canvas full-size apron and the stylish, dark grey chef's hat. The apron has adjustable criss-cross back straps, easy-close buckles at the waist, and specific pockets for the included grilling accessories: one stainless steel bbq spatula with an integrated bottle opener, one stainless steel bbq fork, and one stainless steel set of tongs. You'll be the woman at your next bbq!
- Durable 600D polyester construction
- Folds into an easy-to-carry tote complete with an adjustable shoulder strap
- Converts to a full-sized apron with a deluxe barbecue set stored inside
- Numerous pockets specifically designed to maximize storage of the items one typically uses when barbecuing
- Adjustable crisscross back straps with easy-close buckles at the waist
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.