Caster Wheel, CC Stout, 8", 1500 lb.
Mfr # CDP-Z-158
Zoro # G0727662
product price: $61.49
/eaKey Features
Wheel Dia.
8"
Wheel Width
2"
Fits Axle Dia.
1/2"
Load Rating
1500 lb.
Caster Wheel/Tread Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP-Z-158
Zoro #
G0727662
UPC #
691054631168
Country of Origin
China
Dimensions
Wheel Dia.
8"
Wheel Width
2"
Fits Axle Dia.
1/2"
Hub Length
2-3/16"
Bore Dia.
1/2"
Details
Load Rating
1500 lb.
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Orange
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Silver
Item
Caster Wheel
Caster Wheel Bearings
Ball
Durometer
87 Shore A
Caster Temp. Range Available
Yes
Resistant To
Metal Chips, Debris, Water
Features
1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Description
Caster Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.