Shop All Automotive Wires & Cables
Cci
Maximum Energy Battery Cable with Lead Wire, 4 AWG Wire, Black Sheath
Mfr # 54-4L
Zoro # G407709657
product price: $31.79
/ea
Sold in multiples of 3 for $95.37
$95.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cci
- MFR # 54-4L
- Zoro # G407709657
- UPC # 85407515449
- Country of Origin China
- Category Automotive Wires & Cables
Description
Rugged terminal ends are constructed from tinplated brass that supplies great starting power for car, truck or marine applications when compared to leaded counterparts The cable jacket is manufactured from hightemperature PVC designed to resist water, oil and chemicals These leadfree battery cables feature full gauge stranded copper that extends through the entire length of the flattened lug insuring complete capacity conductivity
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAYMAKER TOYS FOUR IN A ROW CLASSIC 6+ (11117)
- SUPER LUBE 0.24 oz Tube, Hydraulic Oil, 118 ISO Viscosity, 85W SAE (51010)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/32 In (BT8843-MPG)
- DONALDSON Head Assembly, Hydraulic, P576558 (P576558)
- MOTORMITE UNIVERSAL SPEEDOMETER CABLE KIT-113 IN (10104)
- SPARTAN POWER 100 Feet of Red 2 AWG Spartan Power Battery Cable with Reel (BULK2AWG100FTRED)
- ANCOR Red 2/0 AWG Tinned Copper Battery Cable - 50' (117505)
- PACER GROUP Pacer Red 2 AWG Battery Cable, 100' (WUL2RD-100)
- PACER GROUP Pacer Black 4 AWG Battery Cable, 100' (WUL4BK-100)
- VELVAC 7-Way Circuit Breaker Socket 20 Amp (593052)
- ANCOR Red 6 AWG Battery Cable - Sold By The Foot (1125-FT)
- Cci Automotive Wires & Cables