Zoro Homepage

Power Outlet Strip, 4 ft L Cable, 8 -Socket, 15 A, 125 V, White

  • Mfr # 22575WD

  • Zoro # G816266550


product price: $43.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22575WD
Zoro #
G816266550
UPC #
78693225758
Country of Origin
United States

Description

BAR PWR 8-OUTLET WHT Specifications: Includes: Timer Built-in timer helps control costs and avoid wasting energy. Four plugged in appliances can be timed to turn off at set times and the other four outlets are switch-operated. 24 cycles per day. Manage computers, gaming consoles, televisions any device that can be powered off when not in use. Set lamps to turn on at dusk to achieve a lived-in look to deter burglars. Features NEVER-LOSE pins that will stay in place. 3 ft cord 15 A, 125 V, 1875 W. Compatible with CFL bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.