Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Dead Latch with Interchangeable Core, Brushed Chrome, 1-1/16" For Door Thickness

  • Mfr # 72616

  • Zoro # G9501861


product price: $43.75
/ea

Key Features

For Door Thickness (In.)
1-1/16"
Key Type
SFIC
Keying
Coreless
Finish
Brushed Chrome
Opens With
Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72616
Zoro #
G9501861
UPC #
021919726164
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness (In.)
1-1/16"
Mounting Hole Dia.
5/32 in
For Material Thickness
1 1/16 in
Mounting Hole Dia. (In.)
1-9/64

Details

Item
Drawer Dead Latch with Interchangeable Core
Key Type
SFIC
Keying
Coreless
Finish
Brushed Chrome
Opens With
Key
Number of Keys
0
Key Number
SFIC
Includes
Spacer, Strike and Hardware
Drawer and Cabinet Lock Mounting Style
Mortise
Interchangeable Core
Yes
Lock Style
Drawer
Drawer and Cabinet Lock Orientation
Inverted
Lock Type
Dead Latch
Mounting Hardware
Included
Standards
ANSI/BHMA A156.11
Mounting Style
Mortise
Latch Bolt Shape
Rectangle
Lock Body Material
Zinc Die-Cast
Cylinder
No
Unlock Turn Direction
Either
Key Retaining
No
Compatible Cylinder Brand
Sesamee
Lock Body Shape
Rectangular
Number of Mounting Holes
2
Distance Between Mounting Holes
2 3/16 in
Lock Body Color
Silver
Series
72 IC Core
Includes Mounting Hardware
Yes
Lock Body Finish
Chrome-Plated
Security Level
General Security
Cabinet Lock Type
Interchangeable Core Cabinet and Drawer Deadlatch Locks
For Material
Metal, Plastic, Wood
Interchangeable Core Type
SFIC
Mounting Hardware Required
No
Lock Orientation
Inverted
Type
Cabinet Lock

Description

Lock Style Drawer, Lock Type Dead Latch, Opens With Key, Key Type SFIC, Brushed Chrome Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.