Shop All Cam Locks
Ccl
Enclosure Lock, Disc, Dull Chrome, Opens With: Handle
Mfr # 15768
Zoro # G5061691
original price:
$14.55
9% off
new price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) Varies
- Key Type Non-Keyed
- Keying Keyed Different
- Finish Dull Chrome
- Material Pressure Cast Lift Lever and Bolt, Steel Case, Zinc Plated Standard
Product Information
Dimensions
Mounting Hole Dia. | 5/32 in |
Mounting Hole Dia. (In.) | 53/64 x 1-15/32 sq in |
Body Width | 1 1/16 in |
Throw Length | 9/32 in |
Body Height | 3 in |
Details
Description
Lock Style Cabinet, Lock Type Dead Latch, Opens With Key, Key Type Non-Keyed, Dull Chrome Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, Standard, Q Keyway, 1/2in. (1A1Q1KS208KS800)
- PRIMELINE TOOLS Sliding Window Lock, 1/4 in., Extruded Aluminum, White Painted Finish (2 Pack) (U 9802)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1XNE1)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (1JEY5)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, CH751 Key, For Material Thickness 1 1/8 in (65012)
- CCL Keyless Combination Cam Locks, Straight For Material Thickness 27/32 in (39053)
- CCL Keyless Padlockable Cam Locks, Straight For Material Thickness 1 1/8 in (59020)
- CCL Enclosure Lock, Disc, Dull Chrome (15867)
- CCL Cam Lock, Open With Key (65005)
- CCL Enclosure Lock, Keyed Different, CAT60 Key (15767C60)
- COMPX FORT Tubular Pin Tumbler, Keyed Alike, 27379 Key, For Material Thickness 15/64 in (MFW1058-79)
- Ccl Cam Locks