Padlockable Keyless Cam Lock, Non-Keyed

  • Mfr # 59021
  • Zoro # G4302496
product price: 
$
15.39
/ea

Key Features

Key Type
Non-Keyed
Finish
Black
For Use With
Locker Applications; Apartments, Condominiums, Schools, Lobbies
Mounting Hole Dia.
3/4 in
Number of Keys
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
59021
Zoro #
G4302496
UPC #
021919590215
Country of Origin
China

Dimensions

Mounting Hole Dia.
3/4 in
Cam Width (In.)
3/4 in
Head Dia. (In.)
1 in
Cam Length (In.)
7/8 in, 1 1/4 in
For Material Thickness
1 1/8 in
For Door Thickness (In.)
1 1/8 in
Mounting Hole Dia. (In.)
3/4 in
Head Dia.
1 in
Straight Cam Length
1 15/16 in
Straight Cam Width
5/8 in
Offset Cam Width
5/8 in
Offset Cam Length
1 15/16 in
Cylinder Length
1 3/8 in
Mounting Hole Diameter
3/4 in

Details

Item
Door Latch
Key Type
Non-Keyed
Finish
Black
For Use With
Locker Applications; Apartments, Condominiums, Schools, Lobbies
Number of Keys
2
Cam Lock Type
Keyed
Cam Type
Offset, Straight
Weather Resistant
No
Max. Latching Distance (In.)
1 1/4 in
Interchangeable Core
No
Standards
BIFMA
Lock Body Material
Zinc Die-Cast
Number of Pins
0
Security Level
General Security
Lock Body Finish
Chrome-Plated
For Material
Metal, Wood
Latching Distance
1 3/16 in
Body Color
Silver
Key Retaining
No
Mounting Hardware Required
Yes
Keyless Cam Lock Type
Keyless Padlockable Cam Locks
Number of Locks in Pack
10
Master Key Code
D8772
Includes Mounting Hardware
Yes
(hidden) product type builder
59021 CCL
Includes Hardware
Hardware Included
Material
Zinc Die-Cast
Color
Gray
Shell Material
Zinc Die-Cast
Wire Color
Gray

Description

Door Latch, Mounting Hole Dia. 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.