Stronghold Heavy Duty Open Shackle Padlock, Boron Steel, SS100S
- Mfr # SQ-SS100S
- Zoro # G023945231
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Body Color
Blue/ Black
Length
8 in
Shackle Material
Boron Steel
Shackle Width
5 in
Shackle Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-SS100S
- Zoro #
- G023945231
- UPC #
- -
- Country of Origin
- China
- Body Color
- Blue/ Black
- Shackle Material
- Boron Steel
- Item
- Open-Shackled Padlock
- Material
- Boron Steel
- Body Material
- Stainless Steel
- Includes
- 2 Keys
Dimensions
- Length
- 8 in
- Shackle Width
- 5 in
- Shackle Height
- 3 in
Description
The Squire SS100S Stronghold padlock is a massive, ultra-high-security, open shackle hardened steel padlock widely recognized as the world's strongest production padlock. Squire's Stronghold SS100S is the first padlock to ever achieve a level SR4 security rating from the Loss Prevention Certification Board (LPCB), their highest possible rating, and comes with CEN6 security accreditation. Key Benefits: Massive Boron Alloy Steel Shackle: Features a 0.79" (20mm) diameter hardened boron alloy steel shackle for unmatched strength and security. Solid Hardened Steel Lock Body: 3.94" (100mm) wide solid hardened steel lock body, weighing approximately 8.82 lbs (4kg), ensures robust protection. Dual Key Operation: Extra secure dual key operation with two 6-pin cylinders, which can be same key cylinders, keyed to differ, keyed-alike, or master-keyed. Anti-Corrosion and Anti-Drill Protection: Electrophoretic anti-corrosion finish and anti-drill protection ensure the padlock remains secure in harsh conditions. Tensile Pull Strength: Independently verified tensile pull test to 24 tons provides assurance of the padlock's exceptional strength. Detachable Shackle: The shackle completely detaches from the padlock body for easier attachment through the hasp and staple or a chain. Recommended Use: Perimeter gates, high-security facilities, heavy-duty equipment, lorries, Trailers, RVs, military, industrial.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.