Shop CCL

Padlockable Keyless Cam Lock, Non-Keyed

  • Mfr # 59022
  • Zoro # G4302532

product price: 
$
11.89
/ea

Key Features

Key Type
Non-Keyed
Finish
Brass
For Use With
Locker Applications; Apartments, Condominiums, Schools, Lobbies
Mounting Hole Dia.
3/4 in
Number of Keys
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
59022
Zoro #
G4302532
UPC #
021919590222
Country of Origin
China
Item
Door Latch
Key Type
Non-Keyed
Finish
Brass
For Use With
Locker Applications; Apartments, Condominiums, Schools, Lobbies
Number of Keys
3
Cam Lock Type
Keyless
Cam Type
Straight
Max. Latching Distance (In.)
1 1/4 in
Weather Resistant
No
Interchangeable Core
No
Lock Body Material
Zinc Die-Cast
Number of Pins
0
For Material
Metal
Key Retaining
No
Latching Distance
1 1/4 in
Lock Body Finish
Brass
Security Level
General Security
Number of Locks in Pack
1
Includes Mounting Hardware
Yes
Series
5902
Body Color
Silver
Keyless Cam Lock Type
Keyless Padlockable Cam Locks
Mounting Hardware Required
No
(hidden) product type builder
59022 CCL
Includes Hardware
Hardware Included
Color
Gray
Material
Zinc Die-Cast
Shell Material
Zinc Die-Cast
Wire Color
Gray
Traction Material
Zinc Die-Cast

Dimensions

Mounting Hole Dia.
3/4 in
Cam Width (In.)
3/4 in
Head Dia. (In.)
1 in
Cam Length (In.)
7/8 in, 1 1/4 in
For Material Thickness
1 1/8 in
For Door Thickness (In.)
1/1/2008
Mounting Hole Dia. (In.)
3/4 in
Head Dia.
1 in
Straight Cam Width
3/4 in
Straight Cam Length
1 1/4 in
Cylinder Length
1 3/4 in
Mounting Hole Diameter
3/4 in

Description

Door Latch, Mounting Hole Dia. 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.