Heavy Duty Hidden Shackle Padlock & Hasp with Keyed Alike for Trailer Vans
- Mfr # CTL-HASPPL-KEYED
- Zoro # G522786205
product price:Â
$
32.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTL-HASPPL-KEYED
- Zoro #
- G522786205
- UPC #
- 840223639560
- Country of Origin
- China
Description
Enhance your security with the Hidden Shackle Hockey Puck Padlock Set with Hasp, keyed alike. It will protect your valuable items from vulnerable attacks, theft, prying, and more. You can use our hidden shackle locks in various places, like vans, trailers, storage/warehouses, moving trucks, etc. Get to know more about its features and specifications below. Size: The hidden shackle locks keyed alike are available in the following dimensions - 4-1/2 inches in width, 1-3/4 inches in height, and length of 8-1/4 inches. Meanwhile, the size of the installation hardware provided is as follows - screw height is 3-3/16 inches and bolt size is 3/16 inches. Solid Material: The hockey puck lock features a hidden shackle and hasp for extra protection. The puck-shaped padlock is engineered with chrome steel, the hidden shackle is made from steel with chrome coating, and the hasp is crafted with iron material with nickel coating. Additionally, the key material is brass. Environmental Resistance: The strong coating over the lock is to protect it from rust, weather, UV, and other elements in the environment. It gives our puck padlock a long service life while keeping your valuable items safe and secure. No Shackle Exposure: We have designed the hasp and hidden shackle lock to eliminate shackle exposure and prevent it from cutting, prying, picking, etc. Our padlock will offer maximum strength and reliability, ensuring great safety of your goods/valuables items. Mount the hasp on your desired place and ensure seamless mounting with pre-drilled honeybees. Locking Mechanism: For maximum pick resistance, we have incorporated our lock with a six-pin cylinder. It will further ensure key retaining, safeguarding the lock from getting unlocked. Moreover, it will ensure seamless locking and unlocking of the keys. Keyed Alike: You can use the same key to open your trailer, gate, warehouse, or more. Now access various places with one key, ensuring protection against priers and bolt cutters. Our set includes one padlock and a hasp with two keys. Wide Application: Our shackle puck padlock with hasp and keyed-alike is an ideal solution for transportation like vans, trucks, trailers, warehouses, storage, sheds, commercial sliding doors, and more. The mountable hasp, shackle puck padlock, and keyed-like structure will provide you the convenience of securing several items with one key.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.