
Continental Dynamics Direct Drive 12in Exhaust Fan w/ Shutter, 1 Speed, 2150CFM, 1/12HP, 1Phase
Mfr # 294495
Zoro # G211937390
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Height
15-1/2 in
Width
15-1/2 in
Depth
6-1/2 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
294495
Zoro #
G211937390
UPC #
707022010672
Country of Origin
Multiple
Dimensions
Height
15-1/2 in
Width
15-1/2 in
Depth
6-1/2 in
Details
Assembled/Unassembled
Unassembled
Description
Exhaust Ventilation Fan With Shutter 12in Single Speed With Hardware - 294495. Guarded exhaust fans feature 120V, single-phase totally permanently lubricated motors with provisions for direct wiring. These shutter mounted fans install on inside wall and eliminate the need for external framing and shutter. Quiet operation makes it ideal for commercial environments. Aluminum blades are enclosed in a sturdy steel spiral wire guard. Note: Rough-in hole size is 1/2 inch +/- 5/16 larger than fan blade size. Meets OSHA standards. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.