
Continental Dynamics® 30in Wall Mounted Misting Fan, Outdoor Rated, Oscillating, 7204 CFM, 1/7 HP
Mfr # 293074
Zoro # G011937576
product price: $513.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293074
Zoro #
G011937576
UPC #
707022457286
Country of Origin
China
Details
Color
Black
Description
Strong summer heat demands a tough misting fan to rule with impressive cooling force. A CD misting fan helps turn dry spots into the coolest places for a wide variety of outdoor gatherings. The misting fan will provide a fresh and feather light coat of mist that no cool breeze can match for outdoor restaurants, poolside gatherings, amusement parts or riding stables. The CD 30in Outdoor Oscillating Wall Fan with misting kit has a 3-speed Totally Enclosed Air Over TEAO 1/7 HP motor powering three precision balanced aluminum fan blades. Fans come with 9.8ft GFCI Type Plug. Black powder coated zinc plated grille - UV Resistant, rated for outdoor use. Grille with misting feature mounts easily and connects to a standard garden hose. UL and cUL Listed and conforms to UL507 Standard. 1 Year Limited Warranty. Mounting bracket dimensions are 3.78in W x 5.12in H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.