Calibration Rolling Tool Cabinet, 9 Drawer, White, Steel, 45 in W x 24 in D x 33 in H

  • Mfr # 2000-100-02

  • Zoro # G2664238


product price: $7,265.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Number of Drawers
9
Color
White
Material
Steel
Width
45 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000-100-02
Zoro #
G2664238
UPC #
662459926623
Country of Origin
United States

Dimensions

Width
45 in
Depth
24 in
Height
33 in
Caster Size
6 in x 2 in
Caster Width
2 in
Overall Width
55 in
Overall Depth
24 in
Overall Height
38 in
Caster Diameter
6 in
Dimensions
55 in W x 24 in D x 38 in H
Overall Dimensions
55 in W x 24 in D x 38 in H
Width Range
50 in to 59 in Wide

Details

Item
Rolling Tool Cabinet
Number of Drawers
9
Color
White
Material
Steel
Gauge
18
Drawer Slides
Ball Bearing
Tool Storage Type Included
Rolling Cabinet
Work Surface Material
Rubber
Storage Capacity
25,000 cu in
Tool Box Duty Rating
Industrial Premium
Load Rating
2400 lb
Locking System
Keyed
Series
Calibration
Number of Shelves
0
Handles
Tubular Side
Drawer Capacity
2,400 lb
For Use With
CDI Torque Calibration Systems
Drawer Color
White
Caster Type
Rigid, Swivel
Configuration
Left Bank: (2) 2 in H, (1) 4 in H, (1) 10 in H, Right Bank: (2) 2 in H, (2) 4 in H, (1) 8 in H
Sub-Category
CDI Torque Products
Finish
Satin
Body Finish
Satin
Body Material
Steel
Drawer Slide Function
Ball Bearing
Handle Grip Style
Tubular Side
Body Color
White
Body Gauge
18 ga
Duty Rating
Extra Heavy Duty
Total Storage Capacity
25,000 cu in
Total Load Capacity
2,400 lb
Drawer Slide Type
Ball Bearing

Description

Rolling Tool Cabinet, CDI Multitest Calibration System Series, Industrial Premium, Width 45 in, Depth 24 in, Height 33 in, Number of Drawers 9, White, Drawer Color White, Drawer Capacity 2,400 lb, Ball Bearing Drawer Slides, Satin Finish, Storage Capacity 25,000 cu in, Load Rating 2400 lb, Caster Size 6 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Rubber, Caster Type Rigid, Swivel, Keyed, Tubular Side Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.