Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1002NMRMHSS
Zoro #
G6069043
UPC #
662459905680
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
16 in
Details
Item
Micrometer Torque Wrench
Head Type
Fixed
Accuracy
+/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
Handle
Knurled
Material
Alloy Steel
Torque Measurement Type
Newton-Meter
Rotation
CW/CCW
Ratcheting
Yes
Visual/Audible Indicators
Audible Click
Calibration Certificate Included
Yes
Primary Scale Range
20 to 100 N-m
Sub-Category
CDI Torque Products
Tether Capable
Tether Capable
Primary Scale Increments
0.5 N-m
Tether Style
Tether Capable
Description
If you need a torque wrench that can handle small measurements, the CDI 1002NMRMHSS Micrometer Torque Wrench is the tool for you. It has an accuracy of +/-3% CW and +/-4% CCW at 20% to 100% of full scale. The micrometer torque wrench has a primary scale range of 20 to 100 N-m with 0.5 N-m increments. With its fixed head type, this alloy steel micrometer torque wrench measures 16 in. in length overall. Its handle is knurled for added grip and comfort when using it on tough jobs, while its CW/CCW rotation allows you to choose which way you want to turn it for best results. If you are looking for a high quality micrometer torque wrench that offers both accuracy and durability, the CDI 1002NMRMHSS Micrometer Torque Wrench is what you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.