This item is Discontinued.

Cdi CDI Dial Torque Wrench, 1" Drive, 74" L, Min. Number of Cycles: 5000 10005LDFNSS

CDI Dial Torque Wrench, 1" Drive, 74" L, Min. Number of Cycles: 5000 (Discontinued)

  • Mfr # 10005LDFNSS
  • Zoro # G2793511
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10005LDFNSS
Zoro #
G2793511
UPC #
662459262493
Country of Origin
United States

Dimensions

Drive Size
1 in
Overall Length
74 in

Details

Item
Dial Torque Wrench
Head Type
Fixed Ratcheting
Torque Measurement Type
Foot-Pound
Primary Scale Range
0 to 1000 ft.-lb.
Primary Scale Increments
20 ft.-lb.
Calibration Certificate Included
Yes
Electric Light/Tone
No
Standards
ASME B107.14-2004, ISO 6789
Accuracy
+/-3% CW/CCW @ 20 to 100% of Full Scale
Min. Number of Cycles
5000
Sub-Category
CDI Torque Products
Tether Capable
Tether Capable
Reset Type
Memory Needle
Memory Needle
Yes
Rotation
CW/CCW
Handle Type
Rubber Grip
Includes
Certificate of Calibration Traceable to N.I.S.T
Extension Handles
Yes
Handle Material
Alloy Steel
Tether Style
Tether Capable

Description

Dial Torque Wrench, Foot-Pound, 1 in, Overall Length 74 in, Memory Needle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.