This item is Discontinued.

Cdi CDI Dial Torque Wrench, 3/4" Drive, 28" L 3504LDFN

CDI Dial Torque Wrench, 3/4" Drive, 28" L (Discontinued)

  • Mfr # 3504LDFN
  • Zoro # G2793767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3504LDFN
Zoro #
G2793767
UPC #
662459315274
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Overall Length
28 in

Details

Item
Dial Torque Wrench
Head Type
Fixed Ratcheting
Torque Measurement Type
Foot-Pound, Newton-Meter
Primary Scale Range
0 to 350 ft-lb
Primary Scale Increments
10 ft-lb
Secondary Scale Range
0 to 480 N-m
Secondary Scale Increments
10 N-m
Calibration Certificate Included
Yes
Electric Light/Tone
No
Min. Number of Cycles
5,000
Includes
Certificate of Calibration Traceable to N.I.S.T
Rotation
CW/CCW
Sub-Category
CDI Torque Products
Extension Handles
No
Accuracy
+/-3% CW/CCW @ 20 to 100% of Full Scale
Handle Type
Rubber Grip
Memory Needle
Yes
Reset Type
Memory Needle
Tether Capable
Tether Capable
Handle Material
Alloy Steel
Standards
ASME B107.14-2004, ISO 6789
Tether Style
Tether Capable

Description

Dial Torque Wrench, Foot-Pound, Newton-Meter, 3/4 in, Overall Length 28 in, Memory Needle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.