Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1003LDFNSS
Zoro #
G7512495
UPC #
662459262387
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Overall Length
21 3/4 in
Details
Item
Dial Torque Wrench
Head Type
Fixed Ratcheting
Torque Measurement Type
Foot-Pound
Primary Scale Range
0 to 100 ft-lb
Primary Scale Increments
2 ft-lb
Calibration Certificate Included
Yes
Electric Light/Tone
No
Includes
Certificate of Calibration Traceable to N.I.S.T
Sub-Category
CDI Torque Products
Handle Material
Alloy Steel
Rotation
CW/CCW
Handle Type
Rubber Grip
Memory Needle
Yes
Extension Handles
No
Accuracy
+/-3% CW/CCW @ 20 to 100% of Full Scale
Min. Number of Cycles
5,000
Tether Capable
Tether Capable
Standards
ASME B107.14-2004, ISO 6789
Reset Type
Memory Needle
Tether Style
Tether Capable
Description
Dial Torque Wrench, Foot-Pound, 1/2 in, Overall Length 21 3/4 in, Memory Needle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.