Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6004LDFN
Zoro #
G3506221
UPC #
662459903761
Country of Origin
United States
Dimensions
Drive Size
3/4 in
Overall Length
47 in
Details
Item
Dial Torque Wrench
Head Type
Fixed Ratcheting
Torque Measurement Type
Foot-Pound, Newton-Meter
Primary Scale Range
0 to 600 ft-lb
Primary Scale Increments
10 ft-lb
Secondary Scale Range
0 to 800 N-m
Secondary Scale Increments
20 N-m
Calibration Certificate Included
Yes
Electric Light/Tone
No
Min. Number of Cycles
5,000
Tether Capable
Tether Capable
Includes
Blow Molded Box
Accuracy
+/-3% CW/CCW @ 20 to 100% of Full Scale
Reset Type
Memory Needle
Handle Type
Cushion Grip
Standards
ASME B107.14-1994, ISO 6789
Extension Handles
Yes
Handle Material
Alloy Steel
Sub-Category
CDI Torque Products
Rotation
CW/CCW
Memory Needle
Yes
Tether Style
Tether Capable
Description
The CDI Dial Torque Wrench is a high-quality tool that delivers accurate results. You can trust it to provide the right amount of torque for any job. The wrench has a +/-3% CW/CCW accuracy, which ensures you get the best possible results. With an overall length of 47 in., this wrench is easy to handle and provides plenty of leverage. It features a foot-pound and Newton-meter torque measurement type, as well as a memory needle reset system. The CDI Dial Torque Wrench is an essential tool for any job that requires precise measurements and precision workmanship.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.