This item is Discontinued.

Cdi CDI Torque Head, Open End Ratchet, J, 13mm QJROM13A

CDI Torque Head, Open End Ratchet, J, 13mm (Discontinued)

  • Mfr # QJROM13A
  • Zoro # G5903265
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QJROM13A
Zoro #
G5903265
UPC #
662459934437
Country of Origin
United States

Dimensions

Drive Size
J (27/64 in)
Size
13mm
Overall Length
3 3/32 in
Head Size
13mm

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End Ratcheting
Max. Torque
25 ft.-lb.
Offset
0 Degrees
Sub-Category
CDI Torque Products
Head Material
Alloy Steel
For Use With
Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS
Material
Alloy Steel

Description

Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 13mm, Overall Length 3 3/32 in, Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.