This item is Discontinued.

Cdi CDI Torque Wrench, 3/8"Drive, 120 to 600 in-lb 502TQFR

CDI Torque Wrench, 3/8"Drive, 120 to 600 in-lb (Discontinued)

  • Mfr # 502TQFR
  • Zoro # G2794010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502TQFR
Zoro #
G2794010
UPC #
662459327284
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
17 1/8 in

Details

Item
Micrometer Torque Wrench
Head Type
Flexible
Includes
Plastic Storage Case
Accuracy
+/-4%@ CW 20 to 100% of Full Scale
Handle
Cushion Grip
Material
Alloy Steel
Torque Measurement Type
Inch-Pound
Rotation
CW/CCW
Ratcheting
Yes
Calibration Certificate Included
No
Sub-Category
CDI Torque Products
Primary Scale Range
120 to 600 in-lb
Visual/Audible Indicators
Visual
Tether Capable
Tether Capable
Primary Scale Increments
10.0 in-lb
Tether Style
Tether Capable

Description

Micrometer Torque Wrench, Inch-Pound, Drive Size 3/8 in, Flexible, Ratcheting Yes, Rotation CW/CCW, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.