Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CDI Torque Wrench Head, Open End, J, 3/4 In

  • Mfr # TCQJO24A

  • Zoro # G7617154


product price: $93.79
/ea
Free Shipping & Returns

Key Features

Head Type
Open End
Drive Size
J (27/64 in)
Overall Length
3 15/16 in
Max. Torque
60 ft-lb
Offset
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCQJO24A
Zoro #
G7617154
UPC #
662459934055
Country of Origin
United States

Dimensions

Drive Size
J (27/64 in)
Size
3/4 in
Overall Length
3 15/16 in
Head Size
3/4"

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
60 ft-lb
Offset
0 Degrees
For Use With
Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS
Head Material
Alloy Steel
Sub-Category
CDI Torque Products
Material
Alloy Steel

Description

If you are looking for a torque wrench head, the CDI TCQJO24A Torque Wrench Head is what you need. It can be used with any of your existing 3/4 in. drive tools to provide greater torque. With an offset of 0 degrees, this interchangeable torque wrench head allows you to get into tight spaces without having to reposition the tool. The alloy steel material provides strength and durability while being light enough for easy handling. The open end head has a size of 3/4 in., which means it can fit most common fasteners. It has a max torque of 60 ft-lb and an overall length of 3 15/16 in.. This CDI Torque Wrench Head is ideal for both commercial and industrial use because it's strong yet lightweight at the same time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.