This item is Discontinued.

Cdi Digital Torque Tester, 1/2 Dr, 250 ft lb 2503-F-DTT

Digital Torque Tester, 1/2 Dr, 250 ft lb (Discontinued)

  • Mfr # 2503-F-DTT
  • Zoro # G3236965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2503-F-DTT
Zoro #
G3236965
UPC #
662459961662
Country of Origin
United States

Dimensions

Drive Size
1/2"
Length
7-1/4"
Width
3-1/4"

Details

Item
Digital Torque Tester
Torque Measurement Type
Centimeter-Kilogram, Foot-Pound, Inch-Ounce, Inch-Pound, Newton-Centimeter, Newton-Meter
Torque Range
25 to 250 ft.-lb.
Calibrates
Dial/Click Type Torque Wrenches And Screwdrivers
Includes
Hard Carrying Case, A Socket Driver Reducer Adapter and AC/DC Power Supply
For Use With
Torque Wrenches
Power Source
(6) AA Alkaline Batteries
Accuracy
+/-0.5% CW/CCW @10-100% of Full Scale + 1 Increment
Display
4.7" Color Graphics Display
Visual/Audible Indicators
Audible Tone and LED Light
Measuring Units
ft.-lb., in.-lb., in.-oz., Nm, kg/fm, C/Nm
Features
Torque Tester That Can Be Mounted On A Wall Or Used In A Bench-Top Vise, Touch Pad Screen To Capture Peak Torque Values in Real Time and Download

Description

Digital Torque Tester, Drive Size 1/2 in, 25 to 250 ft.-lb., Visual/Audible Indicators Audible Tone and LED Light, Measuring Units ft.-lb., in.-lb., in.-oz., Nm, kg/fm, C/Nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.